Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Profile+ 275" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen

  • Mfr # 254266

  • Zoro # G910849116


product price: $6,448.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Screen Size
136.3 in H x 241.3 in W
Mounting Method
Wall
Diagonal Image Size
275 in
Fixed Frame
Yes
Screen Fabric
Matt White XT1000VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254266
Zoro #
G910849116
UPC #
641092183587
Country of Origin
United States

Dimensions

Screen Size
136.3 in H x 241.3 in W
Diagonal Image Size
275 in
Screen Height
136.3 in
Screen Width
241.3 in

Details

Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Screen Fabric
Matt White XT1000VB
Product Line
Profile+
Mounting
Wall Mount

Description

Projector Screens, PROFILE+ 275IN HDTV MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.