Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Profile+ 94" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen

  • Mfr # 254207

  • Zoro # G010848125


product price: $1,687.99
/ea
Free Shipping & Returns

Key Features

Screen Size
51.3 in H x 81.3 in W
Mounting Method
Wall
Aspect Ratio
16:10
Diagonal Image Size
94 in
Fixed Frame
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254207
Zoro #
G010848125
UPC #
641092183211
Country of Origin
United States

Dimensions

Screen Size
51.3 in H x 81.3 in W
Diagonal Image Size
94 in
Screen Width
81.3 in
Screen Height
51.3 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Product Line
Profile+
Mounting
Wall Mount
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, PROFILE+ 94IN 16/10 MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.