Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Projection Screen Ceiling Opening Trim Kit - 1

  • Mfr # 121202

  • Zoro # G710948927


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Color
White
Application
Ceiling
Product Name
Ceiling Trim Kit,
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
121202
Zoro #
G710948927
UPC #
641092161233
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Length
117 in

Details

Color
White
Item
Ceiling Mount
Application
Ceiling
Product Name
Ceiling Trim Kit,

Description

Projector Screens, CEILING TRIM KIT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.