Zoro Homepage

Draper ShadowBox Clarion 100" Fixed Frame Projection Screen - 4:3 - Grey XH600V - 63" x 83"

  • Mfr # 253084

  • Zoro # G610847146


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Screen Size
63 in H x 83 in W
Aspect Ratio
4:3
Fixed Frame
Yes
Diagonal Image Size
100 in
Viewing Angle
70°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253084
Zoro #
G610847146
UPC #
641092150640
Country of Origin
United States

Dimensions

Screen Size
63 in H x 83 in W
Diagonal Image Size
100 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Fixed Frame
Yes
Viewing Angle
70°
Screen Gain
0.6

Description

Projector Screens, SHADOWBOX CLARION 100IN NTSC G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.