
Draper ShadowBox Clarion 109" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen
Mfr # 253128
Zoro # G810848141
product price: $1,549.99
/ea
Free Shipping & Returns
Key Features
Screen Size
60.5 in H x 95 in W
Color
Black
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253128
Zoro #
G810848141
UPC #
641092181903
Country of Origin
United States
Dimensions
Screen Size
60.5 in H x 95 in W
Diagonal Image Size
109 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Description
Projector Screens, SHADOWBOX CLARION 109IN 16/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.