Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper ShadowBox Clarion 110" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen

  • Mfr # 253119

  • Zoro # G110847400


product price: $1,641.99
/ea
Free Shipping & Returns

Key Features

Screen Size
57 in H x 99 in W
Color
Black
Mounting Method
Wall
Fixed Frame
Yes
Diagonal Image Size
110 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253119
Zoro #
G110847400
UPC #
641092174202
Country of Origin
United States

Dimensions

Screen Size
57 in H x 99 in W
Diagonal Image Size
110 in
Screen Width
99 in
Screen Height
57 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Product Line
ShadowBox Clarion
Screen Fabric
Matt White XT1000VB
Mounting
Wall Mount

Description

Projector Screens, SHADOWBOX CLARION 110IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.