
Draper ShadowBox Clarion 113" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen
Mfr # 253143
Zoro # G010848286
product price: $1,641.99
/ea
Free Shipping & Returns
Key Features
Screen Size
63 in H x 99 in W
Color
Black
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253143
Zoro #
G010848286
UPC #
641092183082
Country of Origin
United States
Dimensions
Screen Size
63 in H x 99 in W
Diagonal Image Size
113 in
Screen Height
63 in
Screen Width
99 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes
Product Line
ShadowBox Clarion
Screen Fabric
Matt White XT1000VB
Mounting
Wall Mount
Description
Projector Screens, SHADOWBOX CLARION 113IN 16/10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.