
Draper ShadowBox Clarion 133" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen
Mfr # 253018
Zoro # G510846188
product price: $2,122.99
/ea
Free Shipping & Returns
Key Features
Screen Size
68 in H x 119 in W
Color
Black
Mounting Method
Wall
Diagonal Image Size
133 in
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253018
Zoro #
G510846188
UPC #
641092150008
Country of Origin
United States
Dimensions
Screen Size
68 in H x 119 in W
Diagonal Image Size
133 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Description
Projector Screens, SHADOWBOX CLARION 133IN HDTV M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.