
Draper ShadowBox Clarion 137" Projection Screen - 16:10 - Grey XH600V - Wall Mount
Mfr # 253135
Zoro # G010847906
product price: $2,432.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Mounting Method
Wall
Aspect Ratio
16:10
Diagonal Image Size
137 in
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253135
Zoro #
G010847906
UPC #
641092175728
Country of Origin
United States
Dimensions
Diagonal Image Size
137 in
Width
9 in
Height
9 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Mounting
Wall Mount
Screen Fabric
Grey XH600V
Product Line
ShadowBox Clarion
Description
Projector Screens, SHADOWBOX CLARION 137IN 16/10
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.