Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper ShadowBox Clarion 193" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen

  • Mfr # 253103

  • Zoro # G010846718


product price: $2,616.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
98 in H x 172 in W
Color
Black
Mounting Method
Wall
Fixed Frame
Yes
Diagonal Image Size
193 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253103
Zoro #
G010846718
UPC #
641092180432
Country of Origin
United States

Dimensions

Screen Size
98 in H x 172 in W
Diagonal Image Size
193 in
Screen Height
98 in
Screen Width
172 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Mounting
Wall Mount
Screen Fabric
Matt White XT1000VB
Product Line
ShadowBox Clarion

Description

Projector Screens, SHADOWBOX CLARION 193IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.