
Draper ShadowBox Clarion 92" Projection Screen - HDTV, Matt White XT1000VB, - Fixed Screen
Mfr # 253016
Zoro # G110846007
product price: $1,251.99
/ea
Free Shipping & Returns
Key Features
Screen Size
48 in H x 83 in W
Color
Black
Mounting Method
Wall
Diagonal Image Size
92 in
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253016
Zoro #
G110846007
UPC #
641092149989
Country of Origin
United States
Dimensions
Screen Size
48 in H x 83 in W
Diagonal Image Size
92 in
Screen Height
48 in
Screen Width
83 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall
Fixed Frame
Yes
Mounting
Wall Mount
Product Line
ShadowBox Clarion
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, SHADOWBOX CLARION 92IN HDTV MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.