Zoro Homepage

Draper ShadowBox Clarion 94" Projection Screen - 16:10 - Grey XH600V - Wall Mount

  • Mfr # 253123

  • Zoro # G510847390


product price: $1,444.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Mounting Method
Wall
Aspect Ratio
16:10
Diagonal Image Size
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253123
Zoro #
G510847390
UPC #
641092173762
Country of Origin
United States

Dimensions

Diagonal Image Size
94 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10

Description

Projector Screens, SHADOWBOX CLARION 94IN 16/10 G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.