Zoro Homepage

Draper ShadowBox Clarion 94" Projection Screen - 16:10, Matt White XT1000VB, - Fixed Screen

  • Mfr # 253124

  • Zoro # G610847399


product price: $1,251.99
/ea
Free Shipping & Returns

Key Features

Screen Size
53 in H x 83 in W
Color
Black
Mounting Method
Wall
Aspect Ratio
16:10
Diagonal Image Size
94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253124
Zoro #
G610847399
UPC #
641092181897
Country of Origin
United States

Dimensions

Screen Size
53 in H x 83 in W
Diagonal Image Size
94 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Fixed Frame
Yes

Description

Projector Screens, SHADOWBOX CLARION 94IN 16/10 M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.