Zoro Homepage

Draper ShadowBox Clarion Fixed Frame Projection Screen - HiDef Grey - 133" Diagonal

  • Mfr # 253090

  • Zoro # G910846924


product price: $2,432.99
/ea
Free Shipping & Returns

Key Features

Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Projection Formats
HDTV
Viewing Angle
180°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253090
Zoro #
G910846924
UPC #
641092150695
Country of Origin
United States

Dimensions

Diagonal Image Size
133 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Fixed Frame
Yes
Projection Formats
HDTV
Viewing Angle
180°
Front Projection
Yes
Mounting
Wall Mount
Product Line
ShadowBox Clarion
Screen Fabric
HiDef Grey

Description

Projector Screens, SHADOWBOX CLARION 133IN HDTV G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.