Draper ShadowBox Clarion Fixed Frame Projection Screen - HiDef Grey - 161" Diagonal
Mfr # 253091
Zoro # G010846923
product price: $2,777.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Wall
Aspect Ratio
16:9
Diagonal Image Size
161 in
Viewing Angle
180°
Projection Formats
HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253091
Zoro #
G010846923
UPC #
641092150701
Country of Origin
United States
Dimensions
Diagonal Image Size
161 in
Details
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Viewing Angle
180°
Projection Formats
HDTV
Fixed Frame
Yes
Front Projection
Yes
Product Line
ShadowBox Clarion
Screen Fabric
HiDef Grey
Mounting
Wall Mount
Description
Projector Screens, SHADOWBOX CLARION 161IN HDTV G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.