Draper (SL) Environmental Airspace Housing - White - 26" Width x 15" Height x 26" Length - 1 - White
Mfr # 300282
Zoro # G010948603
product price: $1,576.99
/ea
Free Shipping & Returns
Key Features
Color
White
Height
15 in
Width
26 in
Length
26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300282
Zoro #
G010948603
UPC #
641092172789
Country of Origin
United States
Dimensions
Height
15 in
Width
26 in
Length
26 in
Details
Color
White
Item
Environmental Airspace Housing
Description
Projector Screens, SL ENVIRONMENTAL AIRSPACE HOUS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.