Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper SLX Ceiling Closure Panel (White) - 35" Width x 35" Length - White

  • Mfr # 300265

  • Zoro # G810948810


product price: $1,146.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Ceiling
Compatibility
Draper SLX Scissor Lift
Series
SLX
Color
White
Width
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300265
Zoro #
G810948810
UPC #
641092174981
Country of Origin
United States

Dimensions

Width
35 in
Length
35 in

Details

Mount Type
Ceiling
Compatibility
Draper SLX Scissor Lift
Item
Ceiling Closure Panel
Series
SLX
Color
White
Form Factor
Ceiling Mountable

Description

Projector Screens, SLX CEILING CLOSURE PANEL-WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.