
Draper StageScreen 110" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen
Mfr # 383494
Zoro # G410852494
product price: $4,553.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Mounting Method
Free Standing, Wall
Includes
StageScreen Projection Screen Carrying Case
Projection Formats
HDTV
Diagonal Image Size
110 in
Product Line
StageScreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383494
Zoro #
G410852494
UPC #
641092179474
Country of Origin
United States
Dimensions
Diagonal Image Size
110 in
Details
Item
Projection Screen
Mounting Method
Free Standing, Wall
Includes
StageScreen Projection Screen Carrying Case
Projection Formats
HDTV
Product Line
StageScreen
Mounting
Wall Mount, Free Standing
Screen Fabric
Matt White XT1000VB
Description
Projector Screens, STAGESCREEN 110IN HDTV MATT WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.