
Draper StageScreen 165" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen
Mfr # 383496
Zoro # G610852553
product price: $5,632.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Screen Size
100.5 in H x 160.5 in W
Aspect Ratio
16:9
Viewing Angle
60°
Screen Gain
1
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383496
Zoro #
G610852553
UPC #
641092179498
Country of Origin
United States
Dimensions
Screen Size
100.5 in H x 160.5 in W
Details
Item
Projection Screen
Aspect Ratio
16:9
Viewing Angle
60°
Screen Gain
1
Front Projection
Yes
Description
Projector Screens, STAGESCREEN 165IN HDTV MATT WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.