
Draper StageScreen 220" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen
Mfr # 383498
Zoro # G510852776
product price: $8,039.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Screen Size
124.5 in H x 208.5 in W
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383498
Zoro #
G510852776
UPC #
641092171591
Country of Origin
United States
Dimensions
Screen Size
124.5 in H x 208.5 in W
Diagonal Image Size
220 in
Screen Width
208.5 in
Screen Height
124.5 in
Details
Item
Projection Screen
Mounting Method
Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Front Projection
Yes
Viewing Angle
60°
Screen Gain
1
Screen Folding Mechanism
Manual
Mounting
Ceiling Mount
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Product Line
StageScreen
Screen Fabric
M1300
Description
Projector Screens, STAGESCREEN 220IN HDTV MATT WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.