Zoro Homepage

Draper StageScreen 248" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen

  • Mfr # 383499

  • Zoro # G110852633


product price: $8,294.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Screen Size
121.5 in H x 216 in W
Mounting Method
Surface
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Diagonal Image Size
248 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383499
Zoro #
G110852633
UPC #
641092179511
Country of Origin
United States

Dimensions

Screen Size
121.5 in H x 216 in W
Diagonal Image Size
248 in

Details

Item
Projection Screen
Mounting Method
Surface
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9

Description

Projector Screens, STAGESCREEN 248IN HDTV MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.