Zoro Homepage

Draper StageScreen 275" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen

  • Mfr # 383500

  • Zoro # G410852869


product price: $9,810.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Screen Size
154.5 in H x 256.5 in W
Aspect Ratio
16:9
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383500
Zoro #
G410852869
UPC #
641092179528
Country of Origin
United States

Dimensions

Screen Size
154.5 in H x 256.5 in W
Screen Height
154.5 in
Screen Width
256.5 in

Details

Item
Projection Screen
Aspect Ratio
16:9
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
Product Line
StageScreen
Screen Fabric
M1300

Description

Projector Screens, STAGESCREEN 275IN HDTV MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.