Draper StageScreen 300" Projection Screen - Matt White XT1000V - Wall Mount
Mfr # 383490
Zoro # G310851641
product price: $9,829.99
/eaKey Features
Color
Black
Mounting Method
Wall
Includes
StageScreen, 300 in , NTSC, Matt White XT1000VHeavy Duty Carrying Case
Diagonal Image Size
300 in
Product Line
StageScreen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383490
Zoro #
G310851641
UPC #
641092170570
Country of Origin
United States
Dimensions
Diagonal Image Size
300 in
Width
42 in
Height
19 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Wall
Includes
StageScreen, 300 in , NTSC, Matt White XT1000VHeavy Duty Carrying Case
Product Line
StageScreen
Screen Fabric
Matt White XT1000V
Mounting
Wall Mount
Description
Projector Screens, STAGESCREEN 300IN NTSC MATT WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.