Zoro Homepage

Draper StageScreen 330" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen

  • Mfr # 383501

  • Zoro # G010852887


product price: $10,187.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Screen Size
162 in H x 288 in W
Color
Black
Mounting Method
Wall, Free Standing
Includes
Wheeled Heavy-duty Polyethylene Carrying Case
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383501
Zoro #
G010852887
UPC #
641092179535
Country of Origin
United States

Dimensions

Screen Size
162 in H x 288 in W
Diagonal Image Size
330 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall, Free Standing
Includes
Wheeled Heavy-duty Polyethylene Carrying Case
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly

Description

Projector Screens, STAGESCREEN 330IN HDTV MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.