Draper StageScreen 330" Replacement Surface - 16:9 - Matt White XT1000V
Mfr # 383160
Zoro # G510847178
product price: $3,703.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Diagonal Image Size
330 in
Screen Fabric
Matt White XT1000V
Environmental Certification
GREENGUARD, GREENGUARD Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383160
Zoro #
G510847178
UPC #
641092179856
Country of Origin
United States
Dimensions
Diagonal Image Size
330 in
Details
Item
Replacement Surface
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Screen Fabric
Matt White XT1000V
Environmental Certification
GREENGUARD, GREENGUARD Gold
Product Line
StageScreen
Environmentally Friendly
Yes
Description
Projector Screens, STAGESCREEN SURFACE ONLY 330IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.