Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper StageScreen 383145 Replacement Surface - Front Projection - 4:3 - M1300 - 124.5" x 160.5"

  • Mfr # 383145

  • Zoro # G410845830


product price: $1,391.99
/ea
Free Shipping & Returns

Key Features

Screen Size
124.5 in H x 160.5 in W
Aspect Ratio
4:3
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383145
Zoro #
G410845830
UPC #
641092179719
Country of Origin
United States

Dimensions

Screen Size
124.5 in H x 160.5 in W
Screen Width
160.5 in
Screen Height
124.5 in

Details

Item
Replacement Surface
Aspect Ratio
4:3
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
Product Line
StageScreen
Screen Fabric
M1300

Description

Projector Screens, STAGESCREEN SURFACE ONLY 180IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.