Draper StageScreen 383146 Replacement Surface - Front Projection - 4:3 - M1300 - 142.5" x 184.5"
Mfr # 383146
Zoro # G810845744
product price: $2,016.99
/ea
Free Shipping & Returns
Key Features
Screen Size
142.5 in H x 184.5 in W
Aspect Ratio
4:3
Screen Gain
1
Viewing Angle
60°
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383146
Zoro #
G810845744
UPC #
641092179726
Country of Origin
United States
Dimensions
Screen Size
142.5 in H x 184.5 in W
Details
Item
Replacement Surface
Aspect Ratio
4:3
Screen Gain
1
Viewing Angle
60°
Front Projection
Yes
Description
Projector Screens, STAGESCREEN SURFACE ONLY 210IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.