Zoro Homepage

Draper StageScreen 383155 Replacement Surface - Front Projection - 16:9 - M1300 - 100.5" x 160.5"

  • Mfr # 383155

  • Zoro # G610846552


product price: $1,274.99
/ea
Free Shipping & Returns

Key Features

Screen Size
100.5 in H x 160.5 in W
Aspect Ratio
16:9
Front Projection
Yes
Viewing Angle
60°
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383155
Zoro #
G610846552
UPC #
641092179801
Country of Origin
United States

Dimensions

Screen Size
100.5 in H x 160.5 in W

Details

Item
Replacement Surface
Aspect Ratio
16:9
Front Projection
Yes
Viewing Angle
60°
Screen Gain
1

Description

Projector Screens, STAGESCREEN SURFACE ONLY 165IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.