Draper StageScreen 383157 Replacement Surface - Front Projection - 16:9 - M1300 - 124.5" x 208.5"
Mfr # 383157
Zoro # G710846322
product price: $1,795.99
/ea
Free Shipping & Returns
Key Features
Screen Size
124.5 in H x 208.5 in W
Aspect Ratio
16:9
Screen Gain
1
Viewing Angle
60°
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383157
Zoro #
G710846322
UPC #
641092179825
Country of Origin
United States
Dimensions
Screen Size
124.5 in H x 208.5 in W
Screen Height
124.5 in
Screen Width
208.5 in
Details
Item
Replacement Surface
Aspect Ratio
16:9
Screen Gain
1
Viewing Angle
60°
Front Projection
Yes
Product Line
StageScreen
Screen Fabric
M1300
Description
Projector Screens, STAGESCREEN SURFACE ONLY 220IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.