Draper StageScreen 383159 Replacement Surface - Front Projection - 16:9 - M1300 - 154.5" x 256.5"
Mfr # 383159
Zoro # G910847150
product price: $3,135.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
154.5 in H x 256.5 in W
Aspect Ratio
16:9
Viewing Angle
60°
Screen Gain
1
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383159
Zoro #
G910847150
UPC #
641092179849
Country of Origin
United States
Dimensions
Screen Size
154.5 in H x 256.5 in W
Screen Height
154.5 in
Screen Width
256.5 in
Details
Item
Replacement Surface
Aspect Ratio
16:9
Viewing Angle
60°
Screen Gain
1
Front Projection
Yes
Screen Fabric
M1300
Product Line
StageScreen
Description
Projector Screens, STAGESCREEN SURFACE ONLY 275IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.