Zoro Homepage

Draper StageScreen 383179 Replacement Surface - Rear Projection - 4:3 - Rear Cineflex - 142.5" x 184.5"

  • Mfr # 383179

  • Zoro # G510847536


product price: $1,941.99
/ea
Free Shipping & Returns

Key Features

Screen Size
142.5 in H x 184.5 in W
Aspect Ratio
4:3
Rear Projection
Yes
Screen Gain
1
Viewing Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383179
Zoro #
G510847536
UPC #
641092214625
Country of Origin
United States

Dimensions

Screen Size
142.5 in H x 184.5 in W
Screen Height
142.5 in
Screen Width
184.5 in

Details

Item
Replacement Surface
Aspect Ratio
4:3
Rear Projection
Yes
Screen Gain
1
Viewing Angle
50°
Product Line
StageScreen
Screen Fabric
Rear Cineflex

Description

Projector Screens, STAGESCREEN SURFACE ONLY 210IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.