Zoro Homepage

Draper StageScreen 383192 Replacement Surface - Rear Projection - 16:9 - Rear Cineflex - 154.5" x 256.5"

  • Mfr # 383192

  • Zoro # G510847802


product price: $3,078.99
/ea
Free Shipping & Returns

Key Features

Screen Size
154.5 in H x 256.5 in W
Aspect Ratio
16:9
Viewing Angle
50°
Rear Projection
Yes
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383192
Zoro #
G510847802
UPC #
641092212256
Country of Origin
United States

Dimensions

Screen Size
154.5 in H x 256.5 in W
Screen Height
154.5 in
Screen Width
256.5 in

Details

Item
Replacement Surface
Aspect Ratio
16:9
Viewing Angle
50°
Rear Projection
Yes
Screen Gain
1
Product Line
StageScreen
Screen Fabric
Rear Cineflex

Description

Projector Screens, STAGESCREEN SURFACE ONLY 275IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.