Zoro Homepage

Draper StageScreen 383487 Projection Screen - Front Projection - 4:3 - M1300 - 142.5" x 184.5"

  • Mfr # 383487

  • Zoro # G310851481


product price: $7,663.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Screen Size
142.5 in H x 184.5 in W
Aspect Ratio
4:3
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383487
Zoro #
G310851481
UPC #
641092179429
Country of Origin
United States

Dimensions

Screen Size
142.5 in H x 184.5 in W
Screen Height
142.5 in
Screen Width
184.5 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Screen Gain
1
Front Projection
Yes
Viewing Angle
60°
Screen Fabric
M1300
Product Line
StageScreen

Description

Projector Screens, STAGESCREEN 210IN NTSC MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.