Zoro Homepage

Draper StageScreen 383491 Projection Screen - Front Projection - 4:3 - M1300 - 232.5" x 304.5"

  • Mfr # 383491

  • Zoro # G610851594


product price: $11,288.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Screen Size
232.5 in H x 304.5 in W
Aspect Ratio
4:3
Viewing Angle
60°
Front Projection
Yes
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383491
Zoro #
G610851594
UPC #
641092179450
Country of Origin
United States

Dimensions

Screen Size
232.5 in H x 304.5 in W
Screen Width
304.5 in
Screen Height
232.5 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Viewing Angle
60°
Front Projection
Yes
Screen Gain
1
Screen Fabric
M1300
Product Line
StageScreen

Description

Projector Screens, STAGESCREEN 360IN NTSC MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.