Zoro Homepage

Draper StageScreen 413" Projection Screen - HDTV, Matt White XT1000VB, - Portable Screen

  • Mfr # 383502

  • Zoro # G610852867


product price: $14,831.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Key Features

Mounting Method
Wall, Free Standing
Includes
Carrying Case
Projection Formats
HDTV
Diagonal Image Size
413 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383502
Zoro #
G610852867
UPC #
641092179542
Country of Origin
United States

Dimensions

Diagonal Image Size
413 in

Details

Item
Projection Screen
Mounting Method
Wall, Free Standing
Includes
Carrying Case
Projection Formats
HDTV

Description

Projector Screens, STAGESCREEN 413IN HDTV MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.