Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper T-Bar Twist Clips - 1 - Aluminum

  • Mfr # 227016

  • Zoro # G310948433


product price: $21.15
/ea

Key Features

Material
Aluminum
Color
Silver
Height
5 in
Length
8 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227016
Zoro #
G310948433
UPC #
641092162919
Country of Origin
United States

Dimensions

Height
5 in
Length
8 in
Width
7 in

Details

Material
Aluminum
Item
Mounting Clip
Color
Silver

Description

Projector Screens, T-BAR TWIST CLIPS ALUMINUM STA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.