Zoro Homepage

Draper Targa 106" Projection Screen - HDTV, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 116301QU

  • Zoro # G810856436


product price: $1,830.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Includes
Matching endcaps with universal mounting brackets, Ceiling trim kit, (1) 110-120V, 3-position switch (standard)
Diagonal Image Size
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116301QU
Zoro #
G810856436
UPC #
641092198505
Country of Origin
United States

Dimensions

Diagonal Image Size
106 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Includes
Matching endcaps with universal mounting brackets, Ceiling trim kit, (1) 110-120V, 3-position switch (standard)
Screen Folding Mechanism
Electric
Projection Formats
HDTV

Description

Projector Screens, TARGA 106IN HDTV MATT WHT XT10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.