Zoro Homepage

Draper Targa 110" Projection Screen - HDTV, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 116469U

  • Zoro # G010854621


product price: $1,647.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
66 in H x 100 in W
Mounting Method
Wall/Ceiling
Includes
Targa, 110 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Diagonal Image Size
110 in
Screen Folding Mechanism
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116469U
Zoro #
G010854621
UPC #
641092195887
Country of Origin
United States

Dimensions

Screen Size
66 in H x 100 in W
Diagonal Image Size
110 in
Screen Height
66 in
Screen Width
100 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Targa, 110 in , HDTV, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E
Product Line
Targa

Description

Projector Screens, TARGA 110IN HDTV MATT WHT XT10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.