Zoro Homepage

Draper Targa 116187 Electrol Projection Screen - 64" x 84" - High Contrast Gray - 100" Diagonal

  • Mfr # 116187

  • Zoro # G910849482


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Screen Size
64 in H x 83.5 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Standards
ULCE
Aspect Ratio
4:3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116187
Zoro #
G910849482
UPC #
641092121541
Country of Origin
United States

Dimensions

Screen Size
64 in H x 83.5 in W
Diagonal Image Size
100 in
Screen Width
83.5 in
Screen Height
64 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Standards
ULCE
Aspect Ratio
4:3
Screen Gain
0.8
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Front Projection
Yes
Compatibility
Projector
Screen Fabric
Contrast Grey XH800E
Product Line
Targa
Mounting
Ceiling Mount, Wall Mount

Description

Projector Screens, TARGA 100IN NTSC CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.