Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Targa 116193 Electrol Projection Screen - 69" x 120" - High Contrast Gray - 133" Diagonal

  • Mfr # 116193

  • Zoro # G710850664


product price: $1,469.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Recessed/In-Ceiling
Screen Folding Mechanism
Electric
Diagonal Image Size
133 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116193
Zoro #
G710850664
UPC #
641092121602
Country of Origin
United States

Dimensions

Diagonal Image Size
133 in
Width
11 in
Height
10 in

Details

Color
White
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling
Screen Folding Mechanism
Electric
Screen Fabric
Contrast Grey XH800E
Product Line
Targa
Mounting
Recessed/In-Ceiling Mount

Description

Projector Screens, TARGA 133IN HDTV CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.