Zoro Homepage

Draper Targa 116247 Electrol Projection Screen - 62" x 108" - High Contrast Gray - 119" Diagonal

  • Mfr # 116247

  • Zoro # G310853942


product price: $1,400.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
62 in H x 108 in W
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Diagonal Image Size
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116247
Zoro #
G310853942
UPC #
641092122142
Country of Origin
United States

Dimensions

Screen Size
62 in H x 108 in W
Diagonal Image Size
119 in
Screen Width
108 in
Screen Height
62 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Front Projection
Yes
Projection Formats
HDTV
Compatibility
Projector
Product Line
Targa
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
High Contrast Gray

Description

Projector Screens, TARGA 119IN HDTV CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.