Draper Targa 116299 Electrol Projection Screen - 64" x 96" - AT1200 - 106" Diagonal
Mfr # 116299
Zoro # G610855202
product price: $1,458.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
64 in H x 96 in W
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116299
Zoro #
G610855202
UPC #
641092211853
Country of Origin
United States
Dimensions
Screen Size
64 in H x 96 in W
Diagonal Image Size
106 in
Screen Width
96 in
Screen Height
64 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
For Use With
Projector
Aspect Ratio
16:9
Compatibility
Projector
Screen Folding Mechanism
Electric
Front Projection
Yes
Projection Formats
HDTV
Product Line
Targa
Screen Fabric
AT1200
Mounting
Wall Mount, Ceiling Mount
Description
Projector Screens, TARGA 106IN HDTV CLRSOUND WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.