Draper Targa 116305 Electrol Projection Screen - 64" x 96" - High Contrast Gray - 106" Diagonal
Mfr # 116305
Zoro # G210856678
product price: $1,321.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
64 in H x 96 in W
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Compatibility
Projector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116305
Zoro #
G210856678
UPC #
641092162865
Country of Origin
United States
Dimensions
Screen Size
64 in H x 96 in W
Diagonal Image Size
106 in
Screen Height
64 in
Screen Width
96 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
For Use With
Projector
Aspect Ratio
16:9
Compatibility
Projector
Projection Formats
HDTV
Screen Folding Mechanism
Electric
Screen Fabric
High Contrast Gray
Mounting
Wall Mount, Ceiling Mount
Product Line
Targa
Description
Projector Screens, TARGA 106IN HDTV CONTRAST GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.