Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Draper Targa 123" Electric Projection Screen - 16:10 - Matt White XT1000E - 65" x 104" - Wall/Ceiling Mount

  • Mfr # 116369QU

  • Zoro # G010846695


product price: $1,911.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
65 in H x 104 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Targa Electric Projection Screen, Universal mounting brackets, 3-position switch
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116369QU
Zoro #
G010846695
UPC #
641092199182
Country of Origin
United States

Dimensions

Screen Size
65 in H x 104 in W
Diagonal Image Size
123 in
Height
69 in
Screen Width
104 in
Screen Height
65 in
Width
108 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Targa Electric Projection Screen, Universal mounting brackets, 3-position switch
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Electric
Mounting
Wall/Ceiling Mount
Screen Fabric
Matt White XT1000E
Environmental Certification
GREENGUARD Gold, GREENGUARD
Environmentally Friendly
Yes
Product Line
Targa

Description

Projector Screens, TARGA 123IN 16/10 MATT WHT XT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.