Zoro Homepage

Draper Targa 15' Projection Screen - NTSC, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 116019U

  • Zoro # G210848338


product price: $2,007.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
White
Mounting Method
Wall, Ceiling
Includes
Matching endcaps with universal mounting brackets, Ceiling trim kit, (1) 110-120V, 3-position switch (standard)
Screen Folding Mechanism
Electric
Projection Formats
NTSC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116019U
Zoro #
G210848338
UPC #
641092194866
Country of Origin
United States

Dimensions

Diagonal Image Size
180 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Matching endcaps with universal mounting brackets, Ceiling trim kit, (1) 110-120V, 3-position switch (standard)
Screen Folding Mechanism
Electric
Projection Formats
NTSC

Description

Projector Screens, TARGA 15FT NTSC MATT WHT XT100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.