
Draper Targa 161" Projection Screen - HDTV, Matt White XT1000E, 110 V - Wall/Ceiling Mount
Mfr # 116023
Zoro # G410848992
product price: $1,559.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
84 in H x 144 in W
Mounting Method
Wall/Ceiling
Includes
Targa, 161 in , HDTV, Matt White XT1000E, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Diagonal Image Size
161 in
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116023
Zoro #
G410848992
UPC #
641092119906
Country of Origin
United States
Dimensions
Screen Size
84 in H x 144 in W
Diagonal Image Size
161 in
Screen Height
84 in
Screen Width
144 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Targa, 161 in , HDTV, Matt White XT1000E, 110 VEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Targa
Mounting
Wall/Ceiling Mount
Description
Projector Screens, TARGA 161IN HDTV MATT WHT XT10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.