Zoro Homepage

Draper Targa 189" Projection Screen - 16:10, Matt White XT1000E, 110 V - Wall/Ceiling Mount

  • Mfr # 116482U

  • Zoro # G110849770


product price: $3,335.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
105 in H x 164 in W
Mounting Method
Wall/Ceiling
Includes
Targa, 189 in , 16:10, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Aspect Ratio
16:10
Diagonal Image Size
189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116482U
Zoro #
G110849770
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
105 in H x 164 in W
Diagonal Image Size
189 in
Screen Width
164 in
Screen Height
105 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Targa, 189 in , 16:10, Matt White XT1000E, 110 V, with LVC-IV Low Voltage ControllerEndcapsUniversal Mounting Brackets1 x 110-120V 3-Position Switch
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000E
Product Line
Targa
Mounting
Wall/Ceiling Mount

Description

Projector Screens, TARGA 189IN 16/10 MATT WHITE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.