Draper Targa Electric Projection Screen - 73" x 96" - High Contrast Gray - 120" Diagonal
Mfr # 116188
Zoro # G110849978
product price: $1,332.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
73 in H x 96 in W
Mounting Method
Wall, Ceiling
Includes
Targa Electric Projection ScreenCeiling Trim Kit
Aspect Ratio
4:3
Standards
ULCE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116188
Zoro #
G110849978
UPC #
641092121558
Country of Origin
United States
Dimensions
Screen Size
73 in H x 96 in W
Diagonal Image Size
120 in
Screen Height
73 in
Screen Width
96 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Targa Electric Projection ScreenCeiling Trim Kit
Aspect Ratio
4:3
Standards
ULCE
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Front Projection
Yes
Screen Gain
0.8
Viewing Angle
180°
Mounting
Wall Mount, Ceiling Mount
Product Line
Targa
Screen Fabric
Contrast Grey XH800E
Description
Projector Screens, TARGA 10FT NTSC CONTRAST GREY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.