Draper Targa Electric Projection Screen - AT1200 - 100" Diagonal
Mfr # 116106
Zoro # G810848882
product price: $1,390.99
/ea
Free Shipping & Returns
Key Features
Mounting Method
Wall, Ceiling
Standards
CEcUL
Aspect Ratio
4:3
Includes
Targa Electric Projection ScreenCeiling Trim Kit
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116106
Zoro #
G810848882
UPC #
641092120735
Country of Origin
United States
Dimensions
Diagonal Image Size
100 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Standards
CEcUL
Aspect Ratio
4:3
Includes
Targa Electric Projection ScreenCeiling Trim Kit
Screen Folding Mechanism
Electric
Projection Formats
NTSC
Front Projection
Yes
Viewing Angle
180°
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
AT1200
Product Line
Targa
Description
Projector Screens, TARGA 100IN NTSC CLRSOUND WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.