Zoro Homepage

Draper Targa Electrol Projection Screen - 123" x 162" - Matte White - 200" Diagonal

  • Mfr # 116249

  • Zoro # G110854040


product price: $2,879.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
123 in H x 162 in W
Aspect Ratio
4:3
Diagonal Image Size
200 in
Projection Formats
NTSC
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116249
Zoro #
G110854040
UPC #
641092122166
Country of Origin
United States

Dimensions

Screen Size
123 in H x 162 in W
Diagonal Image Size
200 in

Details

Item
Projection Screen
Aspect Ratio
4:3
Projection Formats
NTSC
Screen Gain
1
Screen Folding Mechanism
Electric
Front Projection
Yes

Description

Projector Screens, TARGA 16FT 8IN NTSC MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.